Buna N Groove Gasket, Gasket, G147-A
Mfr # G147-A
Zoro # G2353009
product price: $1.89
/eaKey Features
Outside Dia.
3 5/32 in
Height
1/8 in
Inside Dia.
2 29/32 in
Material
Buna-N
Includes
White Stripe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G147-A
Zoro #
G2353009
UPC #
791440030978
Country of Origin
United States
Dimensions
Outside Dia.
3 5/32 in
Height
1/8 in
Inside Dia.
2 29/32 in
Inside Diameter
2 29/32 in
Outside Diameter
3 5/32 in
Width
1/8 in
Details
Item
Gasket
Material
Buna-N
Includes
White Stripe
Compatible Fluid Type
Fuel
Compatible Product Type
Fuel Filter
Product Type
Gasket
Description
Gasket, Outside Dia. 3 5/32 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.