Buna N Groove Gasket, Gasket, G171
Mfr # G171
Zoro # G2352905
product price: $1.29
/eaKey Features
Height
1/8 in
Inside Dia.
4 19/64 in
Outside Dia.
4 1/2 in
Material
Buna-N
Compatible Product Type
Hydraulic Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G171
Zoro #
G2352905
UPC #
791440031159
Country of Origin
United States
Dimensions
Height
1/8 in
Inside Dia.
4 19/64 in
Outside Dia.
4 1/2 in
Width
1/8 in
Outside Diameter
4 1/2 in
Inside Diameter
4 19/64 in
Details
Item
Gasket
Material
Buna-N
Compatible Product Type
Hydraulic Filter
Product Type
Gasket
Compatible Fluid Type
Hydraulic Fluid
Description
Gasket, Outside Dia. 4 1/2 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.