Buna N Groove Gasket, Gasket, G214
Mfr # G214
Zoro # G3226772
product price: $2.39
/eaKey Features
Inside Dia.
4 39/64 in
Outside Dia.
4 49/64 in
Height
1/8 in
Material
Buna-N
Inside Diameter
4 17/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G214
Zoro #
G3226772
UPC #
791440031401
Country of Origin
United States
Dimensions
Inside Dia.
4 39/64 in
Outside Dia.
4 49/64 in
Height
1/8 in
Inside Diameter
4 17/32 in
Outside Diameter
4 5/8 in
Width
1/8 in
Details
Item
Gasket
Material
Buna-N
Product Type
Gasket
Compatible Product Type
Oil Filter
Compatible Fluid Type
Oil
Description
Gasket, Outside Dia. 4 49/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.