Buna N Groove Gasket, Gasket, G241
Mfr # G241
Zoro # G2352659
product price: $2.59
/eaKey Features
Inside Dia.
3 11/16 in
Outside Dia.
3 7/8 in
Material
Buna-N
Height
1/8 in
Compatible Fluid Type
Fuel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G241
Zoro #
G2352659
UPC #
791440031609
Country of Origin
United States
Dimensions
Inside Dia.
3 11/16 in
Outside Dia.
3 7/8 in
Height
1/8 in
Inside Diameter
3 11/16 in
Width
1/8 in
Outside Diameter
3 7/8 in
Details
Item
Gasket
Material
Buna-N
Compatible Fluid Type
Fuel
Compatible Product Type
Fuel Filter
Product Type
Gasket
Description
Gasket, Outside Dia. 3 7/8 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.