Buna N Groove Gasket, Gasket, G323
Mfr # G323
Zoro # G2391015
product price: $2.99
/eaKey Features
Outside Dia.
3 1/4 in
Material
Buna-N
Height
1/8 in
Inside Dia.
3 3/32 in
Inside Diameter
3 3/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G323
Zoro #
G2391015
UPC #
791440032149
Country of Origin
United States
Dimensions
Outside Dia.
3 1/4 in
Height
1/8 in
Inside Dia.
3 3/32 in
Inside Diameter
3 3/32 in
Outside Diameter
3 1/4 in
Width
1/8 in
Details
Item
Gasket
Material
Buna-N
Compatible Fluid Type
Hydraulic Fluid
Product Type
Gasket
Compatible Product Type
Hydraulic Filter
Description
Gasket, Outside Dia. 3 1/4 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.