Buna N Groove Gasket, Gasket, G369-B

  • Mfr # G369-B

  • Zoro # G2267076


product price: $2.99
/ea

Key Features

Outside Dia.
5 3/32 in
Height
3/16 in
Inside Dia.
4 45/64 in
Material
Buna-N
Includes
Blue Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G369-B
Zoro #
G2267076
UPC #
791440060913
Country of Origin
United States

Dimensions

Outside Dia.
5 3/32 in
Height
3/16 in
Inside Dia.
4 45/64 in
Outside Diameter
5 3/32 in
Inside Diameter
4 45/64 in
Width
3/16 in

Details

Item
Gasket
Material
Buna-N
Includes
Blue Stripe
Compatible Product Type
Hydraulic Filter
Product Type
Gasket
Compatible Fluid Type
Hydraulic Fluid

Description

Gasket, Outside Dia. 5 3/32 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.