Zoro Homepage

Buna N O-Ring, O-Ring, ES1067

  • Mfr # ES1067

  • Zoro # G3335206


product price: $2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

Material
Buna-N
Outside Dia.
1 9/64 in
Inside Dia.
55/64 in
Height
9/64 in
Outside Diameter
1 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1067
Zoro #
G3335206
UPC #
791440033344
Country of Origin
United States

Dimensions

Outside Dia.
1 9/64 in
Inside Dia.
55/64 in
Height
9/64 in
Outside Diameter
1 9/64 in
Inside Diameter
55/64 in

Details

Item
O-Ring
Material
Buna-N

Description

O-Ring, Outside Dia. 1 9/64 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.