Buna N O-Ring, O-Ring, G157
Mfr # G157
Zoro # G2217625
product price: $9.69
/eaKey Features
Outside Dia.
9 in
Inside Dia.
8 15/32 in
Height
9/32 in
Material
Buna-N
Compatible Fluid Type
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G157
Zoro #
G2217625
UPC #
791440031036
Country of Origin
United States
Dimensions
Outside Dia.
9 in
Inside Dia.
8 15/32 in
Height
9/32 in
Inside Diameter
8 15/32 in
Outside Diameter
9 in
Width
9/32 in
Details
Item
O-ring
Material
Buna-N
Compatible Fluid Type
Oil
Compatible Product Type
Oil Filter
Dash Number
446
Product Type
O-Ring
Description
O-Ring, Outside Dia. 9 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.