Zoro Homepage

Buna N O-Ring, O-Ring, G203

  • Mfr # G203

  • Zoro # G6218721


product price: $8.29
/ea

Key Features

Inside Dia.
5 39/64 in
Height
9/64 in
Material
Buna-N
Outside Dia.
5 7/8 in
Width
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G203
Zoro #
G6218721
UPC #
791440031326
Country of Origin
United States

Dimensions

Inside Dia.
5 39/64 in
Height
9/64 in
Outside Dia.
5 7/8 in
Width
9/64 in
Outside Diameter
5 7/8 in
Inside Diameter
5 39/64 in

Details

Item
O-ring
Material
Buna-N
Compatible Product Type
Hydraulic Filter
Product Type
O-Ring
Dash Number
255
Compatible Fluid Type
Hydraulic Fluid

Description

O-Ring, Outside Dia. 5 7/8 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.