Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna N O-Ring, O-Ring, G206

  • Mfr # G206

  • Zoro # G2352808


product price: $6.39
/ea

Key Features

Material
Buna-N
Inside Dia.
7 23/32 in
Height
9/32 in
Outside Dia.
8 9/32 in
Width
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G206
Zoro #
G2352808
UPC #
791440031357
Country of Origin
United States

Dimensions

Inside Dia.
7 23/32 in
Height
9/32 in
Outside Dia.
8 9/32 in
Width
9/32 in
Outside Diameter
8 9/32 in
Inside Diameter
7 23/32 in

Details

Item
O-ring
Material
Buna-N
Product Type
O-Ring
Dash Number
444
Compatible Product Type
Transmission Filter
Compatible Fluid Type
Transmission Fluid

Description

O-Ring, Outside Dia. 8 9/32 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.