Buna N O-Ring, O-Ring, G211
Mfr # G211
Zoro # G2352765
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Material
Buna-N
Height
9/32 in
Outside Dia.
5 17/32 in
Inside Dia.
4 31/32 in
Outside Diameter
5 17/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G211
Zoro #
G2352765
UPC #
791440031395
Country of Origin
United States
Dimensions
Height
9/32 in
Outside Dia.
5 17/32 in
Inside Dia.
4 31/32 in
Outside Diameter
5 17/32 in
Inside Diameter
4 31/32 in
Details
Item
O-Ring
Material
Buna-N
Description
O-Ring, Outside Dia. 5 17/32 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.