Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna N O-Ring, O-Ring, G236-A

  • Mfr # G236-A

  • Zoro # G2352686


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Outside Dia.
4 49/64 in
Inside Dia.
4 23/64 in
Height
13/64 in
Material
Buna-N
Outside Diameter
4 49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G236-A
Zoro #
G2352686
UPC #
791440031555
Country of Origin
United States

Dimensions

Outside Dia.
4 49/64 in
Inside Dia.
4 23/64 in
Height
13/64 in
Outside Diameter
4 49/64 in
Inside Diameter
4 23/64 in

Details

Item
O-Ring
Material
Buna-N

Description

O-Ring, Outside Dia. 4 49/64 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.