Buna N-O-Ring, O-Ring, G265
Mfr # G265
Zoro # G2352570
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Height
1/8 in
Material
Buna-N
Inside Dia.
5 55/64 in
Outside Dia.
6 9/64 in
Inside Diameter
5 55/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G265
Zoro #
G2352570
UPC #
791440031777
Country of Origin
United States
Dimensions
Height
1/8 in
Inside Dia.
5 55/64 in
Outside Dia.
6 9/64 in
Inside Diameter
5 55/64 in
Outside Diameter
6 9/64 in
Details
Item
O-Ring
Material
Buna-N
Description
O-Ring, Outside Dia. 6 9/64 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.