Zoro Homepage

Buna N O-Ring, O-Ring, G360

  • Mfr # G360

  • Zoro # G1262387


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Buna-N
Outside Dia.
6 31/64 in
Inside Dia.
6 15/64 in
Height
9/64 in
Inside Diameter
6 15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G360
Zoro #
G1262387
UPC #
791440032361
Country of Origin
United States

Dimensions

Outside Dia.
6 31/64 in
Inside Dia.
6 15/64 in
Height
9/64 in
Inside Diameter
6 15/64 in
Outside Diameter
6 31/64 in

Details

Item
O-Ring
Material
Buna-N

Description

O-Ring, Outside Dia. 6 31/64 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.