Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna N O-Ring, O-Ring, G366

  • Mfr # G366

  • Zoro # G6123381


product price: $2.79
/ea

Key Features

Inside Dia.
3 1/2 in
Height
1/8 in
Outside Dia.
3 3/4 in
Material
Buna-N
Width
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G366
Zoro #
G6123381
UPC #
791440032408
Country of Origin
United States

Dimensions

Inside Dia.
3 1/2 in
Height
1/8 in
Outside Dia.
3 3/4 in
Width
1/8 in
Outside Diameter
3 3/4 in
Inside Diameter
3 1/2 in

Details

Item
O-ring
Material
Buna-N
Product Type
O-Ring
Compatible Fluid Type
Hydraulic Fluid
Dash Number
238
Compatible Product Type
Hydraulic Filter

Description

O-Ring, Outside Dia. 3 3/4 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.