Buna N O-Ring, O-Ring, G368
Mfr # G368
Zoro # G2352196
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Material
Buna-N
Outside Dia.
5 3/4 in
Height
9/64 in
Inside Dia.
5 15/32 in
Outside Diameter
5 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G368
Zoro #
G2352196
UPC #
791440032415
Country of Origin
United States
Dimensions
Outside Dia.
5 3/4 in
Height
9/64 in
Inside Dia.
5 15/32 in
Outside Diameter
5 3/4 in
Inside Diameter
5 15/32 in
Details
Item
O-Ring
Material
Buna-N
Description
O-Ring, Outside Dia. 5 3/4 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.