Zoro Homepage

Buna N O-Ring, O-Ring, G402

  • Mfr # G402

  • Zoro # G2352001


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Material
Buna-N
Height
1/8 in
Outside Dia.
4 3/8 in
Inside Dia.
4 1/8 in
Inside Diameter
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G402
Zoro #
G2352001
UPC #
791440032705
Country of Origin
United States

Dimensions

Height
1/8 in
Outside Dia.
4 3/8 in
Inside Dia.
4 1/8 in
Inside Diameter
4 1/8 in
Outside Diameter
4 3/8 in

Details

Item
O-Ring
Material
Buna-N

Description

O-Ring, Outside Dia. 4 3/8 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.