Zoro Homepage

Buna N O-Ring, O-Ring, G403

  • Mfr # G403

  • Zoro # G2308582


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Height
9/64 in
Material
Buna-N
Inside Dia.
2 39/64 in
Outside Dia.
2 57/64 in
Outside Diameter
2 57/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G403
Zoro #
G2308582
UPC #
791440032712
Country of Origin
United States

Dimensions

Height
9/64 in
Inside Dia.
2 39/64 in
Outside Dia.
2 57/64 in
Outside Diameter
2 57/64 in
Inside Diameter
2 39/64 in

Details

Item
O-Ring
Material
Buna-N

Description

O-Ring, Outside Dia. 2 57/64 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.