Zoro Homepage

Buna N O-Ring, O-Ring, G433

  • Mfr # G433

  • Zoro # G1238711


product price: $5.19
/ea

Key Features

Height
13/64 in
Material
Buna-N
Inside Dia.
5 19/32 in
Outside Dia.
6 1/64 in
Dash Number
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G433
Zoro #
G1238711
UPC #
791440032903
Country of Origin
United States

Dimensions

Height
13/64 in
Inside Dia.
5 19/32 in
Outside Dia.
6 1/64 in
Inside Diameter
5 19/32 in
Outside Diameter
6 1/64 in
Width
13/64 in

Details

Item
O-ring
Material
Buna-N
Dash Number
250
Product Type
O-Ring
Compatible Fluid Type
Hydraulic Fluid
Compatible Product Type
Hydraulic Filter

Description

O-Ring, Outside Dia. 6 1/64 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.