Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna N Post Seal, Seal, ES1092

  • Mfr # ES1092

  • Zoro # G2351408


product price: $1.69
/ea

Key Features

Material
Buna-N
Inside Dia.
1 23/32 in
Outside Dia.
2 3/32 in
Height
1/4 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1092
Zoro #
G2351408
UPC #
791440033382
Country of Origin
United States

Dimensions

Inside Dia.
1 23/32 in
Outside Dia.
2 3/32 in
Height
1/4 in
Width
1/4 in
Outside Diameter
2 3/32 in
Inside Diameter
1 23/32 in

Details

Item
Post Seal
Material
Buna-N
Product Type
Post Seal
Compatible Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid

Description

Post Seal, Outside Dia. 2 3/32 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.