Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna N Post Seal, Seal, ES24-B

  • Mfr # ES24-B

  • Zoro # G2351338


product price: $2.39
/ea

Key Features

Inside Dia.
15/16 in
Outside Dia.
1 3/16 in
Height
7/32 in
Material
Buna-N
Width
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES24-B
Zoro #
G2351338
UPC #
791440030558
Country of Origin
United States

Dimensions

Inside Dia.
15/16 in
Outside Dia.
1 3/16 in
Height
7/32 in
Width
7/32 in
Inside Diameter
15/16 in
Outside Diameter
1 3/16 in

Details

Item
Post Seal
Material
Buna-N
Compatible Fluid Type
Fuel
Product Type
Post Seal
Compatible Product Type
Fuel Filter

Description

Post Seal, Outside Dia. 1 3/16 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.