Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna N Seal, Seal, G1086-AF

  • Mfr # G1086-AF

  • Zoro # G2351277


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Inside Dia.
3 9/16 in
Height
1/32 in
Outside Dia.
5 1/8 in
Material
Buna-N
Outside Diameter
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1086-AF
Zoro #
G2351277
UPC #
791440033825
Country of Origin
United States

Dimensions

Inside Dia.
3 9/16 in
Height
1/32 in
Outside Dia.
5 1/8 in
Outside Diameter
5 1/8 in
Inside Diameter
3 9/16 in

Details

Item
Seal
Material
Buna-N

Description

Seal, Outside Dia. 5 1/8 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.