Zoro Homepage

Cab Air Element with Pull Tabs, 14-7/8

  • Mfr # PA30333

  • Zoro # G800892734


product price: $58.99
/ea

Key Features

Height
3 in
Width
8 1/8 in
Features
Cab Air Element with Pull Tabs
Includes
(2) Attached Gaskets
Air Filter Design
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30333
Zoro #
G800892734
UPC #
00791440116788
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Width
8 1/8 in
Length
14 7/8 in
Overall Length
14 7/8 in
Overall Width
8 1/8 in
Overall Height
3 in

Details

Item
Cabin Air Element
Features
Cab Air Element with Pull Tabs
Includes
(2) Attached Gaskets
Air Filter Design
Panel
Element Only - Automotive Filters
No
Air Filter Type - Automotive
Cabin Air Filter
Description/Special Features
Cab Air Element with Pull Tabs
Product Type
Cabin Air Filter
Baldwin Interchange
PA30333

Description

Cabin Air Element, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 3 in, Width 8 1/8 in, Length 14 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.