Caterpillar Gasket, Gasket, 4L-8212-R

  • Mfr # 4L-8212-R

  • Zoro # G2353289


product price: $4.15
/ea

Key Features

Material
Buna-N
Outside Dia.
5 1/4 in
Inside Dia.
4 1/2 in
Includes
4 Bolt Holes
Inside Diameter
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L-8212-R
Zoro #
G2353289
UPC #
791440033603
Country of Origin
United States

Dimensions

Outside Dia.
5 1/4 in
Inside Dia.
4 1/2 in
Inside Diameter
4 1/2 in
Outside Diameter
5 1/4 in
Width
1/16 in

Details

Material
Buna-N
Item
Gasket
Includes
4 Bolt Holes
Compatible Product Type
Fuel Filter
Product Type
Gasket
Compatible Fluid Type
Fuel

Description

Gasket, Outside Dia. 5 1/4 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.