Caterpillar Gasket, Gasket, 7B-7635
Mfr # 7B-7635
Zoro # G2353255
product price: $2.79
/eaKey Features
Inside Dia.
4 2813/10000 in
Outside Dia.
6 1/32 in
Material
Buna-N
Includes
5 Bolt Holes
Compatible Fluid Type
Fuel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7B-7635
Zoro #
G2353255
UPC #
791440033665
Country of Origin
United States
Dimensions
Inside Dia.
4 2813/10000 in
Outside Dia.
6 1/32 in
Inside Diameter
4 9/32 in
Width
1/32 in
Outside Diameter
6 1/32 in
Details
Material
Buna-N
Item
Gasket
Includes
5 Bolt Holes
Compatible Fluid Type
Fuel
Product Type
Gasket
Compatible Product Type
Fuel Filter
Description
Gasket, Outside Dia. 6 1/32 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.