Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Filter, 3-11/16 x 4-7/16 In

  • Mfr # BW5183

  • Zoro # G1924489


product price: $28.19
/ea

Key Features

Fluid Type
Coolant
Filter Design
Spin-On
Thread Size - Automotive Filters
M16 x 1.5mm
Length
4 7/16 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW5183
Zoro #
G1924489
UPC #
791440079021
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M16 x 1.5mm
Length
4 7/16 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
4 7/16 in
Overall Height
4 7/16 in
Outside Diameter
3 11/16 in
Thread Size
M16-1.50

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On
Micron Rating
20
Includes
12 Units BTE, G401 Integral Gasket
Description/Special Features
Coolant Spin-on with BTE Formula
For Use With
Mack Trucks
Absolute Filter Rating
45 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Fit Type
Vehicle Specific
Product Type
Coolant Filter
Nominal Filter Rating
20 micron
Compatible Fluid Type
Coolant
Compatible Vehicle Make
Mack
Standards
ISO 9001:2015
Compatible Vehicle Type
Trucks
Media Material
Cellulose
Baldwin Interchange
BW5183

Description

Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 20, Height 4 7/16 in, Length 4 7/16 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 12 Units BTE, G401 Integral Gasket, For Use With Mack Trucks, Thread Size M16-1.50

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.