Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Filter, 3-11/16 x 5-13/32 In

  • Mfr # B5134

  • Zoro # G1094143


product price: $15.69
/ea

Key Features

Fluid Type
Coolant
Filter Design
Spin-On
Thread Size - Automotive Filters
11/16"
Length
5 13/32 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5134
Zoro #
G1094143
UPC #
791440027046
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
11/16"
Length
5 13/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
5 13/32 in
Thread Size
11/16"-16
Outside Diameter
3 11/16 in
Overall Height
5 7/16 in

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On
Micron Rating
20
Description/Special Features
Coolant Spin-on without Chemicals
Includes
G381-A Integral Gasket
For Use With
John Deere Equipment
Media Material
Cellulose
Compatible Vehicle Make
John Deere
Product Type
Coolant Filter
Standards
ISO 9001:2015
Compatible Fluid Type
Coolant
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
45 micron
Nominal Filter Rating
20 micron
Fleetguard
WF2077
Baldwin Interchange
B5134

Description

Coolant Filter, Filter Design Spin-On, Coolant Spin-on without Chemicals, Micron Rating 20, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With John Deere Equipment, Thread Size 11/16 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.