Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Filter, 3-11/16 x 5-13/32 In

  • Mfr # BW5141

  • Zoro # G2270791


product price: $25.10
/ea

Key Features

Fluid Type
Coolant
Filter Design
Spin-On
Thread Size - Automotive Filters
M16 x 1.5mm
Length
5 13/32 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW5141
Zoro #
G2270791
UPC #
791440027107
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M16 x 1.5mm
Length
5 13/32 in
Outside Dia.
3 11/16 in
Height
5 13/32 in
Width
3 11/16 in
Outside Diameter
3 11/16 in
Overall Height
5 7/16 in
Thread Size
M16-1.50

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On
Micron Rating
20
Includes
2 Units BTE, G401 Integral Gasket
Description/Special Features
Coolant Spin-on with BTE Formula
For Use With
Volvo Equipment
Media Material
Cellulose
Compatible Fluid Type
Coolant
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Compatible Vehicle Make
Volvo
Product Type
Coolant Filter
Nominal Filter Rating
20 micron
Absolute Filter Rating
45 micron
Baldwin Interchange
BW5141

Description

Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 20, Height 5 13/32 in, Length 5 13/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 2 Units BTE, G401 Integral Gasket, For Use With Volvo Equipment, Thread Size M16-1.50

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.