Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Filter, 3-11/16 x 5-3/8 In

  • Mfr # B5176

  • Zoro # G1370205


product price: $21.69
/ea

Key Features

Fluid Type
Coolant
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
5 3/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5176
Zoro #
G1370205
UPC #
791440027121
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Height
5 3/8 in
Width
3 11/16 in
Outside Diameter
3 11/16 in
Thread Size
3/4"-20
Overall Height
5 3/8 in

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On
Micron Rating
20
Includes
G381-A Integral Gasket
Description/Special Features
Coolant Spin-on without Chemicals
For Use With
Mack Engines, Trucks
Product Type
Coolant Filter
Standards
ISO 9001:2015
Media Material
Cellulose
Nominal Filter Rating
20 micron
Compatible Vehicle Make
Mack
Absolute Filter Rating
45 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Coolant
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Baldwin Interchange
B5176

Description

Coolant Filter, Filter Design Spin-On, Coolant Spin-on without Chemicals, Micron Rating 20, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes G381-A Integral Gasket, For Use With Mack Engines, Trucks, Thread Size 3/4 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.