Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Filter, 3-11/16 x 5-3/8 In

  • Mfr # BW5075

  • Zoro # G1542904


product price: $31.39
/ea

Key Features

Fluid Type
Coolant
Filter Design
Spin-On
Thread Size - Automotive Filters
11/16"
Length
5 3/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW5075
Zoro #
G1542904
UPC #
791440026995
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
11/16"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Height
5 3/8 in
Width
3 11/16 in
Outside Diameter
3 11/16 in
Overall Height
5 3/8 in
Thread Size
11/16"-16

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On
Micron Rating
20
Includes
15 Units BTA PLUS, G381-A Integral Gasket
Description/Special Features
Coolant Spin-on with BTA PLUS Formula
For Use With
Cummins Engines
Media Material
Cellulose
Compatible Fluid Type
Coolant
Product Type
Coolant Filter
Compatible Vehicle Make
Cummins
Nominal Filter Rating
20 micron
Absolute Filter Rating
45 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Baldwin Interchange
BW5075
Fleetguard
WF2075

Description

Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTA PLUS Formula, Micron Rating 20, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 15 Units BTA PLUS, G381-A Integral Gasket, For Use With Cummins Engines, Thread Size 11/16 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.