Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Filter, 3-11/16 x 5-3/8 In

  • Mfr # BW5178

  • Zoro # G0578487


product price: $17.29
/ea

Key Features

Fluid Type
Coolant
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
5 3/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW5178
Zoro #
G0578487
UPC #
791440027145
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Height
5 3/8 in
Width
3 11/16 in
Outside Diameter
3 11/16 in
Thread Size
3/4"-20
Overall Height
5 3/8 in

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On
Micron Rating
20
Includes
10 Units BTE, G381-A Integral Gasket
Description/Special Features
Coolant Spin-on with BTE Formula
For Use With
Mack Engines, Trucks
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Trucks
Product Type
Coolant Filter
Standards
ISO 9001:2015
Compatible Vehicle Make
Mack
Fit Type
Vehicle Specific
Nominal Filter Rating
20 micron
Media Material
Cellulose
Absolute Filter Rating
45 micron
Compatible Fluid Type
Coolant
Baldwin Interchange
BW5178
Fleetguard
WF2015

Description

Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 20, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 10 Units BTE, G381-A Integral Gasket, For Use With Mack Engines, Trucks, Thread Size 3/4 In.-20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.