Zoro Homepage

Coolant Filter, 3-11/16 x 5-3/8 In

  • Mfr # BW5201

  • Zoro # G4465806


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Fluid Type
Coolant
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Length
5 3/8 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW5201
Zoro #
G4465806
UPC #
791440057401
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
3/4"
Length
5 3/8 in
Outside Dia.
3 11/16 in
Height
5 3/8 in
Width
3 11/16 in
Overall Width
3 11/16 in
Overall Height
5 3/8 in
Outside Diameter
3 11/16 in
Thread Size
3/4"
Overall Length
5 3/8 in

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On
Micron Rating
25
Includes
Flow Control Orifice That Meters Flow Of Coolant Through Filter to Allow Coolant Additives to Be Released in The Amount Required To Maintain Proper System Balance For Up To 150,000 Miles Of Service, I. Gasket
Description/Special Features
Controlled Release Coolant Spin-on with BTE Formula
For Use With
Applications Using a "Controlled Release" Coolant Additive
Compatible Fluid Type
Coolant
Absolute Filter Rating
25 micron
Baldwin Interchange
BW5201

Description

Coolant Filter, Filter Design Spin-On, Controlled Release Coolant Spin-on with BTE Formula, Micron Rating 25, Height 5 3/8 in, Length 5 3/8 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes Flow Control Orifice That Meters Flow Of Coolant Through Filter to Allow Coolant Additives to Be Released in The Amount Required To Maintain Proper System Balance For Up To 150,000 Miles Of Service, I. Gasket, For Use With Applications Using a In.Controlled Release In. Coolant Additive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.