Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Filter, 3-11/16 x 7-5/32 In

  • Mfr # BW5140

  • Zoro # G1022533


product price: $32.99
/ea

Key Features

Fluid Type
Coolant
Filter Design
Spin-On
Thread Size - Automotive Filters
11/16"
Length
7 5/32 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW5140
Zoro #
G1022533
UPC #
791440027091
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
11/16"
Length
7 5/32 in
Outside Dia.
3 11/16 in
Width
3 11/16 in
Height
7 5/32 in
Thread Size
11/16"-16
Overall Height
7 3/16 in
Outside Diameter
3 11/16 in

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On
Micron Rating
20
Description/Special Features
Coolant Spin-on with BTE Formula
Includes
16 Units BTE, G381-A Integral Gasket
For Use With
Caterpillar, Komatsu Equipment
Absolute Filter Rating
45 micron
Compatible Engine Type
Diesel Engines, Gasoline Engines
Standards
ISO 9001:2015
Compatible Vehicle Make
Komatsu
Media Material
Cellulose
Compatible Fluid Type
Coolant
Product Type
Coolant Filter
Nominal Filter Rating
20 micron
Baldwin Interchange
BW5140

Description

Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTE Formula, Micron Rating 20, Height 7 5/32 in, Length 7 5/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes 16 Units BTE, G381-A Integral Gasket, For Use With Caterpillar, Komatsu Equipment, Thread Size 11/16 In.-16

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.