Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Filter, 3-3/4 x 5-13/32 In

  • Mfr # BW5086

  • Zoro # G3083936


product price: $66.59
/ea

Key Features

Fluid Type
Coolant
Filter Design
Spin-On
Thread Size - Automotive Filters
M36 x 2.0mm
Length
5 13/32 in
Outside Dia.
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW5086
Zoro #
G3083936
UPC #
791440057593
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
M36 x 2.0mm
Length
5 13/32 in
Outside Dia.
3 3/4 in
Height
5 13/32 in
Width
3 3/4 in
Overall Height
5 7/16 in
Thread Size
M36 x 2.0
Outside Diameter
3 3/4 in

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On
Micron Rating
25
Description/Special Features
Coolant Spin-on with BTA PLUS Formula
Includes
11 1/2 Units BTA PLUS, Integral Gasket
For Use With
Cummins Engines
Product Type
Coolant Filter
Nominal Filter Rating
25 micron
Absolute Filter Rating
60 micron
Compatible Vehicle Make
Cummins
Compatible Fluid Type
Coolant
Media Material
Cellulose
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BW5086
Fleetguard
WF2126

Description

Coolant Filter, Filter Design Spin-On, Coolant Spin-on with BTA PLUS Formula, Micron Rating 25, Height 5 13/32 in, Length 5 13/32 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes 11 1/2 Units BTA PLUS, Integral Gasket, For Use With Cummins Engines, Thread Size M36 x 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.