Zoro Homepage

Coolant Filter, 4-1/4 x 5-13/16 In

  • Mfr # B5177

  • Zoro # G5671495


product price: $36.69
/ea

Key Features

Fluid Type
Coolant
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Length
5 13/16 in
Outside Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5177
Zoro #
G5671495
UPC #
791440027138
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1"
Length
5 13/16 in
Outside Dia.
4 1/4 in
Height
5 13/16 in
Width
4 1/4 in
Overall Width
4 1/4 in
Overall Height
5 13/16 in
Outside Diameter
4 1/4 in
Thread Size
1"
Overall Length
5 13/16 in

Details

Item
Coolant Filter
Fluid Type
Coolant
Filter Design
Spin-On
Micron Rating
20
Description/Special Features
Coolant Spin-on without Chemicals
Includes
I. Gasket
For Use With
Mack Engines, Trucks
Compatible Fluid Type
Coolant
Absolute Filter Rating
20 micron
Baldwin Interchange
B5177

Description

Coolant Filter, Filter Design Spin-On, Coolant Spin-on without Chemicals, Micron Rating 20, Height 5 13/16 in, Length 5 13/16 in, Width 4 1/4 in, Outside Dia. 4 1/4 in, Includes I. Gasket, For Use With Mack Engines, Trucks, Thread Size 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.