Zoro Homepage

Coolant Filter, 4-1/4 x 5-13/16 In

  • Mfr # BW5179

  • Zoro # G912353505


product price: $26.29
/ea

Key Features

Filter Design
Spin-On
Thread Size - Automotive Filters
1"-16 SAE
Micron Rating
20
For Use With
Mack Engines, Trucks
Includes
16 Units BTE, I. Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW5179
Zoro #
G912353505
UPC #
791440027152
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
1"-16 SAE
Thread Size
1"-16

Details

Item
Coolant Filter
Filter Design
Spin-On
Micron Rating
20
For Use With
Mack Engines, Trucks
Includes
16 Units BTE, I. Gasket
Description/Special Features
Coolant Spin-on with BTE Formula, Replaces Mfr.Model No. 25010921, 25MF418

Description

Coolant Spin-On With Bte Formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.