Zoro Homepage

Coolant Test Strips Only, CTK5029-4

  • Mfr # CTK5029-4

  • Zoro # G7607424


product price: $14.79
/ea

Key Features

Includes
Color Chart
Number of Tests
4
Overall Length
7/8 in
Parameter Measurements Included
+4 Degrees F to -60 Degrees F Freeze Point, 0 to 1200 ppm Molybdate, 0 to 3200 ppm Nitrite, 0 to 60% Glycol
Testing Parameter One
Freeze Point, Glycol, Molybdate, Nitrite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTK5029-4
Zoro #
G7607424
UPC #
791440050211
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Overall Width
3 3/8 in

Details

Includes
Color Chart
Item
Coolant Test Strips
Number of Tests
4
Parameter Measurements Included
+4 Degrees F to -60 Degrees F Freeze Point, 0 to 1200 ppm Molybdate, 0 to 3200 ppm Nitrite, 0 to 60% Glycol
Testing Parameter One
Freeze Point, Glycol, Molybdate, Nitrite
Test Type
Coolant Test
Test Form
Strip

Description

Coolant Test Strips, Test Form Strip, Overall Length 7/8 in, Test Type Coolant Test, Testing Parameter One Freeze Point, Glycol, Molybdate, Nitrite, Overall Width 3 3/8 in, Parameter Measurements Included +4 Degrees F to -60 Degrees F Freeze Point, 0 to 1200 ppm Molybdate, 0 to 3200 ppm Nitrite, 0 to 60 Percent Glycol, Number of Tests 4, pH Resolution Not Applicable, Includes Color Chart, Testing Parameter Four Not Applicable, Testing Parameter Three Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.