Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Washer, Washer, ES1071

  • Mfr # ES1071

  • Zoro # G7629307


product price: $2.99
/ea

Key Features

Type
3/64 in H, 49/64 in ID, 1-1/16 in OD
Material
Copper
Width
3/64 in
Compatible Fluid Type
Transmission Fluid
Compatible Product Type
Transmission Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES1071
Zoro #
G7629307
UPC #
791440033368
Country of Origin
United States

Dimensions

Width
3/64 in
Outside Diameter
1 1/16 in
Inside Diameter
49/64 in

Details

Item
Washer
Type
3/64 in H, 49/64 in ID, 1-1/16 in OD
Material
Copper
Compatible Fluid Type
Transmission Fluid
Compatible Product Type
Transmission Filter
Product Type
Washer

Description

Washer, Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.