Zoro Homepage

Copper Washer, Washer, G340

  • Mfr # G340

  • Zoro # G2352290


product price: $3.29
/ea
Sold in multiples of 4 for $13.16

Key Features

Compatible Product Type
Oil Filter
Width
3/64 in
Outside Diameter
63/64 in
Inside Diameter
51/64 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G340
Zoro #
G2352290
UPC #
791440032248
Country of Origin
United States

Dimensions

Width
3/64 in
Outside Diameter
63/64 in
Inside Diameter
51/64 in

Details

Item
Washer
Compatible Product Type
Oil Filter
Material
Copper
Product Type
Washer
Compatible Fluid Type
Oil

Description

Washer, Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.