Zoro Homepage

Crankcase Breather Filter, Rectangular

  • Mfr # SA4142

  • Zoro # G7501074


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
5/8 in
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA4142
Zoro #
G7501074
UPC #
00791440061200
Country of Origin
United States

Dimensions

Height
5/8 in
Width
1 3/4 in
Length
3 1/4 in
Overall Width
1 3/4 in
Overall Height
5/8 in
Overall Length
3 1/4 in

Details

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Item
Crankcase Breather
Description/Special Features
Breather Filter Element
Features
Breather Filter Element
Product Type
Crankcase Ventilation Filter
Baldwin Interchange
SA4142

Description

Crankcase Breather, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 5/8 in, Width 1 3/4 in, Length 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.