Zoro Homepage

Crankcase Breather, Round, 2-5/8" L

  • Mfr # SA10359

  • Zoro # G7501512


product price: $8.35
/ea

Key Features

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Height
2 17/32 in
Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA10359
Zoro #
G7501512
UPC #
00791440113596
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 17/32 in
Length
2 5/8 in
Outside Dia.
1 in
Overall Height
2 17/32 in
Outside Diameter
1 in
Overall Length
2 5/8 in

Details

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Item
Crankcase Breather
Description/Special Features
Crankcase Breather
Features
Crankcase Breather
Product Type
Crankcase Ventilation Filter
Baldwin Interchange
SA10359

Description

Crankcase Breather, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Round, Element Only - Automotive Filters Yes, Height 2 17/32 in, Length 2 5/8 in, Outside Dia. 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.