Zoro Homepage

CV15012

  • Mfr # CV15012

  • Zoro # G613367986


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) O-rings, By-Pass Valve, Gasket
Shape
Rectangular
Filter Design
Multiple Tube
Fit Type
Vehicle Specific
Product Type
Crankcase Ventilation Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV15012
Zoro #
G613367986
UPC #
791440109681
Country of Origin
United States

Dimensions

Overall Length
15 7/16 in
Overall Width
6 5/32 in
Overall Height
1 31/32 in

Details

Includes
(2) O-rings, By-Pass Valve, Gasket
Item
Crankcase Breather
Shape
Rectangular
Filter Design
Multiple Tube
Fit Type
Vehicle Specific
Product Type
Crankcase Ventilation Filter
Compatible Vehicle Type
Buses, Farm Equipment, Heavy Duty Trucks
Use Location
Engine
Compatible Vehicle Make
Autocar, Blue Bird, El Dorado, Emergency One, Freightliner, Gillig, International, Kenworth, Mack, New Flyer, Peterbilt, Spartan, Spartan Fire Trucks, Temsa, Thomas, Tiffin, Van Hool Buses, Western Star Trucks
Media Material
Fiber
Baldwin Interchange
CV15012

Description

Crankcase Breather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.