Zoro Homepage

Desiccant Air Dryer, 4-17/32 x 10-23/32in

  • Mfr # BA5377

  • Zoro # G5582595


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Dryer Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
10 23/32 in
Width
4 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA5377
Zoro #
G5582595
UPC #
791440085626
Country of Origin
China

Dimensions

Height
10 23/32 in
Width
4 17/32 in
Length
10 23/32 in
Outside Dia.
4 17/32 in
Overall Height
10 23/32 in
Outside Diameter - Bottom
5 27/32 in
Outside Diameter
4 17/32 in

Details

Air Filter Type - Automotive
Air Dryer Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Includes
5/8-11 Threaded Stud, Grease Tube
Item
Automotive Air Filter
Description/Special Features
Desiccant Air Dryer
Filter Design
Radial Seal
Shape
Round
Features
Prevent Contamination and Water created from Fluctuations in the Reservoir from entering the system, Prevent Ambient Humidity from Condensing in Tanks
Compatible Vehicle Make
Autocar, Blue Bird, Freightliner, IHC, Kenworth, Mack, Oshkosh, Peterbilt, Sterling, Thomas, Western Star
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Use Location
Engine
Media Material
Cellulose, Paper
Compatible Vehicle Type
Buses
Standards
ISO 9001:2015
Baldwin Interchange
BA5377

Description

Automotive Air Filter, Air Filter Type - Automotive Air Dryer Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 23/32 in, Width 4 17/32 in, Length 10 23/32 in, Outside Dia. 4 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.