Differential Filter, 5 x 6-1/8 In
Mfr # PT392
Zoro # G5702907
product price: $23.49
/eaKey Features
Filter Design
Cartridge
Height
6 1/8 in
Includes
(2) End Seals Attached, (2) Gaskets Included
Length
6 1/8 in
Fluid Type
Differential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT392
Zoro #
G5702907
UPC #
791440004573
Country of Origin
United States
Dimensions
Height
6 1/8 in
Length
6 1/8 in
Outside Dia.
5 in
Width
5 in
Inside Dia.
2 13/16 in
Overall Width
5 in
Overall Length
6 1/8 in
Inside Diameter
2 13/16 in
Overall Height
6 1/8 in
Outside Diameter
5 in
Details
Item
Differential Filter
Filter Design
Cartridge
Includes
(2) End Seals Attached, (2) Gaskets Included
Fluid Type
Differential
Micron Rating
9.8
Description/Special Features
Differential Element
For Use With
Allis Chalmers Tractors
Compatible Fluid Type
Differential Fluid
Absolute Filter Rating
9.8 micron
Baldwin Interchange
PT392
Description
Differential Filter, Filter Design Cartridge, Differential Element, Micron Rating 9.8, Height 6 1/8 in, Length 6 1/8 in, Width 5 in, Outside Dia. 5 in, Inside Dia. 2 13/16 in, Includes (2) End Seals Attached, (2) Gaskets Included, For Use With Allis Chalmers Tractors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.