Draincock (1/4 In), 100-30
Mfr # 100-30
Zoro # G6184717
product price: $24.99
/eaKey Features
Outside Dia.
1/4 in
Compatible Filter Type
Fuel Filter
Product Type
Draincock
Outside Diameter
1/4 in
Compatible with Manufacturer Model Number
100-500 Series DAHL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-30
Zoro #
G6184717
UPC #
791440035348
Country of Origin
United States
Dimensions
Outside Dia.
1/4 in
Outside Diameter
1/4 in
Details
Item
Draincock
Compatible Filter Type
Fuel Filter
Product Type
Draincock
Compatible with Manufacturer Model Number
100-500 Series DAHL
Compatible Manufacturer Part Number
100-500 Series DAHL
Compatible Manufacturer Model Number
100-500 Series DAHL
Compatible with Manufacturer Model No.
100-500 Series DAHL
Compatible with Mfr. Model No.
100-500 Series DAHL
For Use with Mfr Model Number
100-500 Series DAHL
For Use With Mfr. Model Number
100-500 Series DAHL
Compatible Pump Manufacturer Part Number
100-500 Series DAHL
Compatible Mfr. Model Number
100-500 Series DAHL
Description
Draincock, Outside Dia. 1/4 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.