Element As-X
Mfr # 337-5270
Zoro # G7295594
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Caterpillar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337-5270
Zoro #
G7295594
UPC #
-
Country of Origin
United States
Details
Item
Element
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Make
Caterpillar
Filter Design
Cartridge
Baldwin Interchange
PT23298-MPG
Description
Element, Filter Design Cartridge, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.