Element Cab Air Filter, 6-17/32 x 1-3/8in
Mfr # PA5633
Zoro # G5084046
product price: $36.99
/eaKey Features
Height
1 3/8 in
Width
6 17/32 in
Features
Cabin Air Filter Element
Air Filter Design
Rectangular
Length
9 23/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA5633
Zoro #
G5084046
UPC #
791440090477
Country of Origin
China
Dimensions
Height
1 3/8 in
Width
6 17/32 in
Length
9 23/32 in
Overall Width
6 17/32 in
Overall Height
1 3/8 in
Overall Length
9 23/32 in
Details
Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Air Filter Design
Rectangular
Air Filter Type - Automotive
Cabin Air Filter
Element Only - Automotive Filters
No
Description/Special Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA5633
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/8 in, Width 6 17/32 in, Length 9 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.