Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Air Filter, Panel, 1-11/32" H

  • Mfr # PA10295

  • Zoro # G7502142


product price: $49.55
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 11/32 in
Width
7 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10295
Zoro #
G7502142
UPC #
00791440112612
Country of Origin
Germany

Dimensions

Height
1 11/32 in
Width
7 19/32 in
Length
10 3/4 in
Overall Width
7 19/32 in
Overall Height
1 11/32 in
Overall Length
10 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Panel Air Element
Includes
Set of Two
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10295

Description

Air Filter Kit, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 11/32 in, Width 7 19/32 in, Length 10 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.