Fiber Gasket, Gasket, G143
Mfr # G143
Zoro # G2353036
product price: $2.99
/eaKey Features
Outside Dia.
5 1/8 in
Inside Dia.
4 5/8 in
Height
1/16 in
Material
Fiber
Outside Diameter
5 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G143
Zoro #
G2353036
UPC #
791440030954
Country of Origin
United States
Dimensions
Outside Dia.
5 1/8 in
Inside Dia.
4 5/8 in
Height
1/16 in
Outside Diameter
5 1/8 in
Width
1/16 in
Inside Diameter
4 5/8 in
Details
Item
GASKET
Material
Fiber
Compatible Product Type
Fuel Filter
Product Type
Gasket
Compatible Fluid Type
Fuel
Description
Gasket, Outside Dia. 5 1/8 in, Material Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.