Zoro Homepage

Fiber Gasket, Gasket, G253-A

  • Mfr # G253-A

  • Zoro # G2595494


product price: $2.39
/ea

Key Features

Inside Dia.
3 1/2 in
Outside Dia.
5 1/4 in
Height
1/16 in
Material
Fiber
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G253-A
Zoro #
G2595494
UPC #
791440031685
Country of Origin
United States

Dimensions

Inside Dia.
3 1/2 in
Outside Dia.
5 1/4 in
Height
1/16 in
Outside Diameter
5 1/4 in
Width
1/16 in
Inside Diameter
3 1/2 in

Details

Item
GASKET
Material
Fiber
Compatible Fluid Type
Hydraulic Fluid
Product Type
Gasket
Compatible Product Type
Hydraulic Filter

Description

Gasket, Outside Dia. 5 1/4 in, Material Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.